10 - Part Card Divider A4 Extra Wide Assorted 100080807
0
1
2
3
4
5

10 - Part Card Divider A4 Extra Wide Assorted 100080807

Order Code: ZT1545043SCopy

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

These environmentally friendly Elba 10-part dividers are made from 100% recycled 160gsm manilla and are multi-punched to fit into A4 landscape ring binders and lever arch files, with the extra wide size allowing the dividers to remain visible. Ideal for filing and organising project work, reports, presentations and more, the multicoloured tabs can be either written or typed on for quick reference. This pack contains 1 set of A4 extra wide 10-part dividers.
A4 Extra wide 10-part dividers
100% recycled 160gsm manilla
Multi-punched to fit into A4 ring binders and lever arch files
Tabs can be written or typed on
Colour: Assorted
Size: A4
Pack contains: One set of dividers

See full description
Specifications for 10 - Part Card Divider A4 Extra Wide Assorted 100080807
  • MFR Part No.
    BX40809
  • Size
    A4 Extra Wide
  • Colour
    Assorted
  • Material
    Card
  • Item Gauge
    160g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome