Iderama Document Wallet F/Cap, Assorted, Pack of 25

Iderama Document Wallet F/Cap, Assorted, Pack of 25

Order Code: ZT1466519SCopy

£599.99 Inc VAT (20%)


Description

These cheerful, bright document wallets make you want to get organised and are sustainable, eco-friendly. FSC accredited 265gsm glossy premium pressboard. With its 32mm gusset this wallet can hold up to 350 sheets. Water and tear resistant perfect for storing and protecting documents. Ideal for home, offices and classrooms.

Specifications for Iderama Document Wallet F/Cap, Assorted, Pack of 25
  • Height
    360mm
  • Width
    264mm
  • Depth
    360mm
  • Pack Quantity
    25
  • Weight
    1.64kg
  • Paper Size
    Foolscap
  • Colour
    Assorted
  • Material
    Pressboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome