Survey Level Collimation Book Weather Resistant 192x120mm 160 Pages Yellow 2426Z

Survey Level Collimation Book Weather Resistant 192x120mm 160 Pages Yellow 2426Z

Order Code: ZT2119578S

£21.99 Inc VAT (20%)


Description

Chartwell Survey Level Collimation Book Weather Resistant 192x120mm 160 Pages Yellow 2426Z Paper has excellent strength even when wet, making it ideal for adverse site conditions. Casebound wipe clean covers

Specifications for Survey Level Collimation Book Weather Resistant 192x120mm 160 Pages Yellow 2426Z
  • Ruling
    Levels
  • Product Type
    Survey Books
  • Recyclable
    85% Recyclable
  • Recycled Product
    Yes
  • Biodegradable
    85% Biodegradable
  • Number of Pages
    80
  • Cover Colour
    Yellow
  • Grammage
    80
  • Binding
    Casebound Book
  • Weight
    210g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome