1903949 Diamond Glass Mobile Magnetic Flipchart Easel

1903949 Diamond Glass Mobile Magnetic Flipchart Easel

Order Code: ZT3380566S

£399.99 Inc VAT (20%)


Description

Magnetic tempered safety glass surface suitable for frequent use, frameless design with high quality aluminium pen tray, height adjustable mobile base with locking castors.

Stylish and three times easier to clean. The Nobo Diamond Glass Mobile Flipchart Easel has a magnetic tempered safety glass surface suitable for frequent use due to its ultra-erasability and the highest resistance to ink stains, pen marks, scratches and dents.

Glass delivers an ultra smooth writing surface with unbeatable erasability which never ghosts or stains. Perfect for frequent heavy use and three times easier to clean than even the best enamel board. 4mm tempered safety glass tested to EN 12600:2002 provides unparalleled durability with a high resistance to scratches and dents. Diamond Glass delivers the best performance time after time.

Frameless design with high quality aluminium pen tray. Height adjustable mobile base with locking castors. Supplied with adjustable pad hooks, Nobo pen and extra strong magnets.

See full description
Specifications for 1903949 Diamond Glass Mobile Magnetic Flipchart Easel
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome