Earth Kyoto Tripod Easel with Magnetic Paper Roll Kit and Extendable Arms 700x100mm - EA144061731

Earth Kyoto Tripod Easel with Magnetic Paper Roll Kit and Extendable Arms 700x100mm - EA144061731

Order Code: ZT4188998SCopy

£319.99 Inc VAT (20%)


Description

Bi-Office Earth Kyoto Paper Roll Tripod Magnetic Easel with 2 extendable arms, a paper roll support, an acrylic ruler, and an aluminium frame is a portable and versatile solution. It's the right choice for dynamic companies to improve work efficiency and manage space according to their needs. Take it to any workspace, office, or meeting room to brainstorm and present ideas. It's easy to carry to any required location because of its lightweight and simple yet sturdy structure, and can easily be packed away when not in use to save space. You can write or draw on the paper roll over the whiteboard surface, or just simply write, erase and rewrite directly on the board itself. The magnetic drywipe lacquered steel surface is suited for frequent use, easy to write on, clean, and use magnets to display items. Pull out the extensible arms to post additional pages side by side to expand the collaborating area. Additionally, the board height can be adjusted on the 2 board supports placed on the legs and easily set to a comfortable position for the user. The 3 aluminium legs are sturdily connected together on top with a triangular plastic connector, that also serves as the accessories tray for the board markers, eraser, magnets, etc., and the back support for the board. Besides the 2 extendable arms, the paper roll support and the acrylic ruler, the flipchart pad clips are also included so that any standard flipchart pad can also be used. Made from recycled materials, the Earth Kyoto easel was designed to meet the principles of a circular economy under the environmental sustainability model. This easel lifespan has been greatly increased: you can reuse and repurpose the detachable recycled parts as much as possible. They can be easily replaced or fixed if they get damaged. This also means you can customise it as you please and use the same structure with boards of different sizes and other accessories. Protecting our planet starts with each one of us: making sustainable choices is how you change the world for the better.

See full description
Specifications for Earth Kyoto Tripod Easel with Magnetic Paper Roll Kit and Extendable Arms 700x100mm - EA144061731
  • Weight
    8.5kg
  • Colour
    White
  • Product Type
    Flipchart Easel
  • For Pad Size
    Euro/A1
  • Height Adjustable
    Yes
  • Board Size
    700x1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome