Flip Chart "Conference" with Tripod
0
1

Flip Chart "Conference" with Tripod

Order Code: ZT1083441SCopy

£119.99 Inc VAT (20%)


Description

Dahle Flipcharts convey effective communication and flexible presentation in a range of styles to suit your needs

Sturdy tripod easel with three fixing screws for firm standing
Infinitely variable height adjustment to optimum writing height (up to a total height of 180 cm)
White-coated, magnetic, metallic whiteboard for use with dry-wipe whiteboard markers
Universal flipchart pad holder with adjustable pins securely keeps all commonly used pads securely in place
Two side extension bars to extend the presentation surface
Clamping bar for holding flipchart pads
Practical tray for whiteboard markers and accessories

See full description
Specifications for Flip Chart "Conference" with Tripod
  • Product Type
    Flip Charts
  • Width
    66mm
  • Height
    180mm
  • Colour
    White
  • Length
    98mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome