Flipchart Easel A1 Black - KF04173
0
1
2

Flipchart Easel A1 Black - KF04173

Order Code: ZT1549712S

£69.99 Inc VAT (20%)


Description

This Flipchart Easel with a black frame from Q-Connect offers an easy to use and convenient way to display presentations. With telescopic legs that are adjustable, the easel is perfect for use on the floor or on a desk. A full length pen tray means that you can always be sure to have a marker close at hand when you need to write on your flip chart.
Size: A1
Full length pen tray for easy use
Can be used on the floor or on the desk
Integral drywipe whiteboard
Value equivalent of bigger brands
Telescopic legs
Colour: Black

See full description
Specifications for Flipchart Easel A1 Black - KF04173
  • MFR Part No.
    KF04173
  • Weight
    7kg
  • Product Type
    Flipchart Easel
  • Size
    A1
  • Colour
    Black
  • Frame Colour
    Black
  • Board Size
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome