Nobo Barracuda Mobile Flipchart Easel Magnetic 745x690mm Grey 1902386

Order Code: ZT1258951P

£279.99 Inc VAT (20%)

Currently unavailable

Description

Nobo Barracuda Mobile Flipchart Easel Magnetic 745x690mm Grey 1902386 Classic Nano Cleanô mobile easel with a contemporary slim and unobtrusive frame maximises space on the board, with the spacious pen tray sitting below the board so not encroaching on the board's surface. A height adjustable mobile base with locking castors makes moving this easel around meeting rooms easy. Magnetic steel whiteboard with Nano Cleanô surface technology delivers increased erasability, for frequent use.

See full description
Specifications for Nobo Barracuda Mobile Flipchart Easel Magnetic 745x690mm Grey 1902386
  • MFR Part No.
    25701AC
  • Type
    Flipchart Easel
  • Colour
    White/Grey
  • Dimensions (W x D x H)
    690x745x1900mm
  • Weight
    14kg
  • For Pad Size
    A1
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome