C5 Envelopes 229x162mm All Board 280gsm White (Pack of 250) - D25280

C5 Envelopes 229x162mm All Board 280gsm White (Pack of 250) - D25280

Order Code: ZT5695412S

£151.99 Inc VAT (20%)


Description

These all board envelopes measure 229 x 162mm and are perfect for sending posters, certificates and more, ensuring that they arrive in pristine condition. These superior envelopes are made from professional looking smooth, white 280gsm cardboard. Supplied in a pack of 250.
• Premium all board envelopes
• Made from smooth 280gsm cardboard
• Postal protection for when presentation matters
• Double peel and seal closure
• Tamper evident rip strip opening
• 100% recyclable
• Size: 229 x 162mm
• Colour: Bright white
• Pack of 250

See full description
Specifications for C5 Envelopes 229x162mm All Board 280gsm White (Pack of 250) - D25280
  • Pack Quantity
    250
  • Size
    229 x 162mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome