DL Wallet Envelope Window White (Pack of 500) A80117

DL Wallet Envelope Window White (Pack of 500) A80117

Order Code: ZT1546130SCopy

£45.99 Inc VAT (20%)


Description

These environmentally friendly Basildon Bond envelopes are made from smooth white, 100% recycled 120gsm paper. With a simple and secure peel and seal closure and convenient address window measuring 39 x 93mm, these envelopes are suitable for A5 sheets folded once, or A4 sheets folded twice. This pack contains 500 white DL envelopes.
Wallet envelopes with address window
100% recycled 120gsm paper
Window size: 39 x 93mm
Window position: 19mm in, 18mm up
Peel and seal closure
Size: DL (110 x 220mm)
Colour: white
Pack of 500

See full description
Specifications for DL Wallet Envelope Window White (Pack of 500) A80117
  • Closure Type
    Peel and Seal
  • Colour
    White
  • Pack Quantity
    500
  • Window Size
    39 x 93mm
  • Envelope Size
    DL
  • Envelope Window Depth
    39
  • Window Position
    18mm up
    19
    D 39 x 93mm - 19mm in
  • Gauge
    93g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome