Envelopes Wallet Press Seal Window 80gsm DL 110x220mm White (Pack of 1000)

Envelopes Wallet Press Seal Window 80gsm DL 110x220mm White (Pack of 1000)

Order Code: ZT5693250S

£21.29 Inc VAT (20%)


Description

5 Star Value white DL wallet envelopes. These envelopes are made from lightweight 80gsm paper and feature a window, allowing you to clearly display the address of your correspondent. They feature a press seal, meaning that all you have to do is apply the two glued flaps together to form an instant bond. This pack contains 1000 envelopes.
• DL size 110x220mm
• Made from lightweight 80gsm paper
• Window size of 39x93mm
• Window position 19mm in from LHS, 18mm up
• Press seal closure - meaning that all you have to do is apply the two glued flaps together to form an instant bond
• Wallet envelope type, therefore the flap is on the long edge of the envelope
• Opaque interior for security
• Pack of 1000 envelopes

See full description
Specifications for Envelopes Wallet Press Seal Window 80gsm DL 110x220mm White (Pack of 1000)
  • Weight
    80g/m²
  • Colour
    White
  • Pack Quantity
    1000
  • Window Size
    39x93mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome