Padded Gusset Pocket Peel and Seal White B5 254x178x50MM 140GSM - Box of 100 - Box of 100

Padded Gusset Pocket Peel and Seal White B5 254x178x50MM 140GSM - Box of 100 - Box of 100

Order Code: ZT1013476S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

The most environmentally friendly padded envelope on the market and the only padded mailer with an expandable gusset. Ideally suited for those that recognise today’s need for sustainable packaging. (Please note all dimensions are internal)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Padded Gusset Pocket Peel and Seal White B5 254x178x50MM 140GSM - Box of 100 - Box of 100
  • Colour
    White
  • Size
    B5
  • Closure Type
    Peel & Seal
  • Window Type
    None
  • Pack Quantity
    100
  • Width
    178mm
  • Height
    254mm
  • Gusset Depth
    50mm
  • Envelope Style
    Padded Gusset
  • Weight
    140g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome