Plastic Eraser White (Pack of 45) PES45

Plastic Eraser White (Pack of 45) PES45

Order Code: ZT1541483S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

These reliable quality Classmaster pencil erasers are a great addition to any classroom or pencil case. They remove pencil from paper easily without smudges. Each layer is separated by paper to keep them fresh, so this pack is ideal for popping a few away into storage. These white erasers are PVC-free, phthalates-free, and measure approximately 32 x 23 x 9 mm.
Ideal for classroom use
Individually wrapped
Colour: White
Dimensions: W32 x D23 x H9mm
Pack of 45

See full description
Specifications for Plastic Eraser White (Pack of 45) PES45
  • MFR Part No.
    EG60393
  • Weight
    0.5771kg
  • Pack Quantity
    45
  • Product Type
    Pencil Eraser
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome