Tombow MONO Dust Catch Eraser Black with Sleeve

Tombow MONO Dust Catch Eraser Black with Sleeve

Order Code: ZT1261066P

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Tombow MONO Dust Catch Eraser Black with Sleeve MONO dust CATCH collects its own residues: Due to a special polymer formula small eraser bits stick to the eraser and do not remain on the paper. This enables an especially clean erasing and avoids that drawings are unintentionally damaged by eraser residues. Material: PVC, phthalate free and latex free. Weight: 19 g.

Specifications for Tombow MONO Dust Catch Eraser Black with Sleeve
  • Colour
    Black
  • MFR Part No.
    48812TW
  • Type
    Correction Media
  • Material
    PVC
  • Weight
    1.9g
  • Form
    Erasers
  • Style
    Pencil Eraser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome