Polypropylene Expanding File 33 X 25CM

Polypropylene Expanding File 33 X 25CM

Order Code: ZT1257747P

£9.99 Inc VAT (20%)


Description

Exacompta Expanding File Polypropylene 330x250mm 13 Pocket Clear The Exacompta Expanding case is made from 0.7mm clear polypropylene. 33x25cm in size and has brightly coloured pp dividers. The file has an expanding spine and a press stud closure.

Specifications for Polypropylene Expanding File 33 X 25CM
  • Type
    Expanding Files
  • Size
    A4
  • MFR Part No.
    20707EX
  • Material
    Polypropylene
  • Dimensions
    250x330mm
  • Colour
    Transparent
  • Height
    250mm
  • Width
    330mm
  • Capacity
    400 Sheets
  • Number of Sections
    13 Pockets
  • Orientation
    Landscape
  • Closure
    Latch
  • Tabs
    Plain Index Tabs
  • Weight
    330g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome