Flair Felt Tip Pens Medium Black (Pack of 36) 2077174

Order Code: ZT1545628S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

These great quality felt tip pens are long lasting and highly durable, with water-based ink that is quick drying, and smear and smudge resistant. The fibre tip features a durable, metal reinforced point and the ink is designed not to bleed through paper for a professional finish. With a medium tip for a 0.7mm line width, ideal for everyday writing and drawing. This pack contains 36 black pens.
Felt tip pens
Point Guard to prevent tip fraying
Quick-drying and smear resistant water-based ink
Medium 0.7mm tip for bold lines
Cap to prevent drying out
Barrel colour matches ink colour
Ink colour: Black
Pack of 36

See full description
Specifications for Flair Felt Tip Pens Medium Black (Pack of 36) 2077174
  • MFR Part No.
    GL77174
  • Colour
    Black
  • Product Type
    Felt Tip Pens
  • Pack Quantity
    36
  • Line Width
    0.7mm