Kids Visa Felt Pens Ultra Fine Tip Assorted (Pack of 36) 829012
0
1
2
3
4

Kids Visa Felt Pens Ultra Fine Tip Assorted (Pack of 36) 829012

Order Code: ZT1544525S

£11.39 Inc VAT (20%)


Description

Ideal for classroom use, these Bic Kids Visa Felt Pens feature an ultra fine tip for detailed drawing and colouring. The pens contains water based ink, which is washable from most fabrics. This bulk pack contains 36 felt pens in vibrant assorted colours.
Ultra fine tip for drawing and colouring
Materials have not been tested on animals and do not contain animal-based products
Water based ink is washable from most fabrics
Ideal for classroom use
Colour: Assorted
Pack of 36

See full description
Specifications for Kids Visa Felt Pens Ultra Fine Tip Assorted (Pack of 36) 829012
  • MFR Part No.
    BC05180
  • Weight
    0.24kg
  • Colour
    Assorted
  • Ink Type
    Washable
    Water Based
  • Pack Quantity
    36
  • Product Type
    Felt Pens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome