Tombow ABT Dual Brush Pen 2 Tips Grey Colours (Pack 12)

Tombow ABT Dual Brush Pen 2 Tips Grey Colours (Pack 12)

Order Code: ZT1261018P

£29.99 Inc VAT (20%)
£31.996% off


Description

Tombow ABT Dual Brush Pen 2 Tips Grey Colours (Pack 12) Brush Pen with two tips. The fine tip is mainly used, when drawing exact lines. The second tips is thicker and flexible like a brush. Available in 95 vivid colours + blender. Water-based colours can be mixed together and used as watercolours. Perfect for creating cards, producing motifs, sketching, drawing comics, illustrating and much more. These pens are odourless. Colours are not light-resistant. The following colours are included in the set: N15 black, N25 lamp black, N35 cool grey12, N45 cool grey10, N55 cool grey7, N57 cool grey5, N65 cool grey5, N75 cool grey3, N79 warm grey2, N89 warm grey1, N95 cool grey1, 491 glacier blue.

See full description
Specifications for Tombow ABT Dual Brush Pen 2 Tips Grey Colours (Pack 12)
  • Tip Size
    Fine Point
  • Ink Colour
    Black, Lamp Black, Cool Grey (N35, N45, N55, N57, N65, N75, N95), Warm Grey (N79, N89), Glacier Blue
  • MFR Part No.
    48735TW
  • Colour
    Assorted
  • Form
    Fibre Tip Pens
  • Ink Type
    Waterbased Dye Ink
  • Type
    Fineliner & Felt Tip Pens
  • Barrel Colour
    Black
  • Weight
    13.2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome