Trio A-Z Felt Tip Colour Pens Classpack Gratnell Tray Assorted (Pack of 144) - F378/144-04

Order Code: ZT4174351S

£40.99 Inc VAT (20%)


Description

The Stabilo Trio A-Z is a high quality fibre tip pen with a triangular grip zone to encourage the recommended tripod grip. The fine robust tip delivers a line width of 0.7mm, designed especially for drawing and writing; and, the washable ink ensures doodles and drawings can be removed with ease from both hands and clothes. Supplied in a gratnell tray of 144 pens in assorted colours.
Robust Fine tip for drawing and writing
Line Width: 0.7mm
Ergonomic grip zones to encourage correct hold
Washable ink for easy removal from hands and clothes
Colour: Assorted
Pack of 144 pens in a gratnell tray

See full description
Specifications for Trio A-Z Felt Tip Colour Pens Classpack Gratnell Tray Assorted (Pack of 144) - F378/144-04
  • Colour
    Assorted
  • Ink Type
    Washable
  • Line Width
    0.7mm