1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Filament Tapes
Cross Weave Clear Polypropylene Filament Tapes

Cross Weave Clear Polypropylene Filament Tapes


9 Variants From
£0.79

Inc VAT (20%)

Up to 4% off
See 9 Product Variants
£0.79

Description

Clear polypropylene film, reinforced with glass fibre filaments which are cross-woven into an aggressive high shear adhesive to give high strength. Used for heavy reinforcement, high security sealing. Adheres to all paper, card and plastics.

Features and Benefits
• Reinforced with glass fibre filaments providing incredibly high strength
• Used for heavy reinforcement and high security sealing
• Suitable for all paper, card and plastics

Notes
• All prices are per roll.
• Images are for illustration purposes only

See full description

Feature Attributes

Resistance Features:

Abrasion Resistant

Adhesive:

Synthetic Rubber Resin

Pack Quantity:

1

Tape Thickness:

120 µm

Material:

Polypropylene

Colour:

Transparent

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome