Film 1170EC Transparent RA Splice 1220MM x 100M

Film 1170EC Transparent RA Splice 1220MM x 100M

Order Code: ZT5133529S

£2,399.99 Inc VAT (20%)


Description

Traffic signs manufactured with the transparent coloured 3M Electronic Cuttable Films 1170C can be CE marked following the respective European Technical Approval (ETA), with exception of orange EC film 1174C
Due to the high transparency of 3M Electronic Cuttable Films, retroreflective signs made with these films give equal or better retroreflective performance than sheetings screenprinted with transparent inks
Transparent coloured electronic cuttable films applied to white 3M� Reflective Sheeting can be expected to give performance comparable to integrally coloured reflective sheetings
Imaging through a solvent free process compared to screenprinting inks
Provides optimal cutting, weeding, lifting, and transfer features



Suggested Applications
Traffic signs
Applied over white 3M� Reflective Sheeting

See full description
Specifications for Film 1170EC Transparent RA Splice 1220MM x 100M
  • Size
    1220mm x 100M
  • Product Type
    Transparent RA Splice
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome