Super Bond Film Tape 396 Clear 51 mm x 33 M 0.10 Mm

Super Bond Film Tape 396 Clear 51 mm x 33 M 0.10 Mm

Order Code: ZT5134575S

£39.99 Inc VAT (20%)


Description

Polyester backing offers abrasion, chemical and thermal resistance
Rubber resin adhesive provides aggressive grab to irregular surfaces
Ideal for use on polyethylene and other low surface energy materials
Good temperature resistance from 40�F to 200�F




Suggested Applications

See full description
Specifications for Super Bond Film Tape 396 Clear 51 mm x 33 M 0.10 Mm
  • Thickness
    0.1mm
  • Width
    51mm
  • Product Type
    Film Tape
  • Length
    33m
  • Size
    51 mm x 33 M
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome