Tartan Filament Tape 8953, Transparent, 25 mm x 50 m, 36 rolls per case, DDS
0
1
2

Tartan Filament Tape 8953, Transparent, 25 mm x 50 m, 36 rolls per case, DDS

Order Code: ZT1013649X

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 +£2.507%


Description

A utility packaging tape reinforced with continuous glass filaments which give tensile strength to the tape. The ScotchPro polypropylene backing provides abrasion, moisture and scuff resistance. The adhesive is formulated to adhere well to fibreboard surfaces.

Specifications for Tartan Filament Tape 8953, Transparent, 25 mm x 50 m, 36 rolls per case, DDS
  • Adhesive
    Synthetic Rubber Resin
  • Tape Thickness
    0.100mm
  • Pack Quantity
    1
  • Colour
    Transparent
  • Material
    Polypropylene
  • Length
    50m
  • MFR Part No.
    7100144055
  • Resistance Features
    Moisture Resistant
  • Width
    25mm
  • Series
    Tartan 8953
  • Adhesive Material
    Synthetic Rubber Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome