Brother DS mobile DS940DW A4 Scanner

Brother DS mobile DS940DW A4 Scanner

Order Code: ZT1535361SCopy

£183.99 Inc VAT (20%)


Description

Brother DS mobile DS940DW A4 Scanner The truly portable business scanner - no laptop required. The rechargeable, battery-powered DS-820W has built-in wireless and mobile device compatibility to provide you with a truly portable scanning solution. Offering true PC free scanning, scan from wherever you are straight to the Cloud via your smartphone or tablet device.

Specifications for Brother DS mobile DS940DW A4 Scanner
  • Depth
    63.1mm
  • Width
    319mm
  • Height
    45.4mm
  • Colour
    White
  • Product Type
    Document Scanner
  • Weight
    440g
  • Scan Size
    Up to A4
  • Connection
    USB 2.0 / Wireless
  • Design
    Mobile Scanner
  • Resolution
    600x600dpi
  • Model
    DS940W
  • Dimensions (W x D x H)
    308x53x41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome