Coloured Letter Clips 30mm - Assorted Colours (Pack 10)

Order Code: ZT2119867S

£4.99 Inc VAT (20%)
£5.397% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Rapesco Coloured Letter Clips 30mm - Assorted Colours (Pack 10) Rapesco Traditional, Heavy Duty Coloured Letter Clips (Bulldog Clips) are ideal for securing documents together. Their Strong body holds papers tightly and they also feature durable handles for easy release of contents. Pack of 10 assorted coloured clips 30mm wide. Guaranteed for 2 years.

Specifications for Coloured Letter Clips 30mm - Assorted Colours (Pack 10)
  • Material
    Metal
  • Form
    Bulldog Clips
  • Weight
    70g
  • Product Type
    Paper Clips & Binders
  • Width
    30mm
  • Colour
    Assorted