SV4W01 V-pen Disposable Fountain Pen Black (Pack-12)

SV4W01 V-pen Disposable Fountain Pen Black (Pack-12)

Order Code: ZT1049387X

£39.99 Inc VAT (20%)


Description

These Pilot V-Pen disposable fountain pens combine the smooth, refined writing experience of a fountain pen with the convenience of a disposable design. With a durable 0.58mm iridium nib, the V-Pen delivers a consistent, medium line perfect for elegant handwriting. And with Pilot's V-System technology, you'll experience smooth ink flow without skips or scratches. The lightweight plastic barrel ensures a comfortable grip, while the attached clip allows for secure attachment to notebooks or pockets.

Features and Benefits
• Smooth writing with 0.58mm iridium fountain pen nib
• Erasable ink with standard ink eradicator
• V-System technology provides consistent, skip-free ink flow
• Attached clip for easy portability

See full description
Specifications for SV4W01 V-pen Disposable Fountain Pen Black (Pack-12)
  • Pack Size
    12
  • Line Width
    0.58mm
  • Refill Type
    Non-Refillable
  • Ink Colour
    Black
  • MFR Part No.
    PISV4WBK
  • Product Type
    Fountain Pens
  • Nib Type
    Steel
  • Nib Size
    Medium Point
  • Barrel Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome