20"X30"X500G Aggregate Sacks (Box of 100)

20"X30"X500G Aggregate Sacks (Box of 100)

Order Code: ZT1024554XCopy

£24.99 Inc VAT (20%)
£25.993.5% off


Description

Aggregate sacks made from LDPE polythene. Each box contains 100 sacks
Size: 500 x 750mm (20" x 30")
Thickness: 500g

Specifications for 20"X30"X500G Aggregate Sacks (Box of 100)
  • Length
    750mm
  • Width
    500mm
  • MFR Part No.
    10020
  • Type
    Rubble Waste Sacks
  • Thickness
    500
  • Capacity
    60L
  • Height
    750
  • Material
    LDPE Polythene
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome