Dispatch Bag, Non-Transparent, Double Adhesive Seal, LxW 420 X 340mm, Pack Of 500

Dispatch Bag, Non-Transparent, Double Adhesive Seal, LxW 420 X 340mm, Pack Of 500

Order Code: ZT2731715S

£229.99 Inc VAT (20%)


Description

Dispatch bag, non-transparent, double adhesive seal, LxW 420 x 340 mm, pack of 500. Supplied = assembled. Length = 420 mm. Width = 340 mm. Material = polyethylene film. Lock type = adhesive seal, double. Model = with base fold. Film thickness = 60 m. Product type = dispatch bags. Non-transparent, black lining on the inside. Ideal for sending magazines, catalogues, mailing, textiles, etc. Different types with a base fold for a larger capacity and with double adhesive seal , with perforations in between. High quality dispatch bags made of white, tear resistant PE film. Permanent adhesive seal.

See full description
Specifications for Dispatch Bag, Non-Transparent, Double Adhesive Seal, LxW 420 X 340mm, Pack Of 500
  • Product Type
    Dispatch Bags
  • Length
    420mm
  • Material
    Polyethylene Film
  • Supplied
    Assembled
  • Width
    340mm
  • Pack Quantity
    500
  • Lock Type
    Adhesive Seal, Double
  • Film Thickness
    60 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome