Dispatch Bag, Non-Transparent, Single Adhesive Seal, LxW 400 X 325mm, Pack Of 1000

Order Code: ZT2731577S

£399.99 Inc VAT (20%)


Description

Dispatch bag, non-transparent, single adhesive seal, LxW 400 x 325 mm, pack of 1000. Supplied = assembled. Length = 400 mm. Width = 325 mm. Material = polyethylene film. Lock type = adhesive seal, single. Model = standard. Film thickness = 60 m. Product type = dispatch bags. Non-transparent, black lining on the inside. Ideal for sending magazines, catalogues, mailing, textiles, etc. Different types with a base fold for a larger capacity and with double adhesive seal , with perforations in between. High quality dispatch bags made of white, tear resistant PE film. Permanent adhesive seal.

See full description
Specifications for Dispatch Bag, Non-Transparent, Single Adhesive Seal, LxW 400 X 325mm, Pack Of 1000
  • Product Type
    Dispatch Bags
  • Length
    400mm
  • Material
    Polyethylene Film
  • Supplied
    Assembled
  • Width
    325mm
  • Pack Quantity
    1000
  • Lock Type
    Adhesive Seal, Single
  • Film Thickness
    60 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome