Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Grip Seal Bags
Grip Seal Bag Write On 102x140 BX1000
By Valuex
Order Code:
ZT3524190S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/grip-seal-bags/grip-seal-bag-write-on-102x140-bx1000/p/ZT3524190S
Add to quotation
View all Grip Seal Bags
Description
ValueX Polythene Grip Seal Bags with Write-On Panel 102 x 140mm (Box 1000) - 590125
Tags:
#BulkDiscount
Specifications
Specifications for Grip Seal Bag Write On 102x140 BX1000
Form
Grip Seal Bags
Colour
Transparent
Product Type
Bags
Material
Polythene
Gauge
40 micron
Style
Write-on Strip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome