A3TR Trimmer A3 Blue

A3TR Trimmer A3 Blue

Order Code: ZT1050906X

£82.99 Inc VAT (20%)


Description

The Avery Office Trimmer is the perfect choice for small offices with low-volume cutting needs. Made from strong yet lightweight ABS plastic, it offers durability and portability, with built-in carry handles for safe transport. The self-sharpening blade is enclosed in an ergonomic cutter head for added safety. Featuring an updated grid layout with imperial and metric measurements, it ensures precise cutting for up to 12 sheets. Available in A3 or A4 sizes.

Features and Benefits
• Strong yet lightweight ABS plastic construction for durability and easy portability
• Integrated carry handles for safe and convenient transport
• Self-sharpening blade enclosed in an ergonomic rounded cutter head for safety
• Cuts up to 12 sheets at once for efficient trimming
• Updated grid layout displays photographic and paper templates
• Clear imperial and metric measurements for precise cutting
• Ideal for small office and low-volume use
• Available in A3 or A4 sizes to suit different needs

See full description
Specifications for A3TR Trimmer A3 Blue
  • Length of Cut
    440mm
  • Colour
    Black
  • For Format
    A3
  • Sheet Capacity
    12
  • MFR Part No.
    MY12911
  • Additional Features
    Clear Markings For Easy Alignment
  • Product Type
    Rotary Trimmers
  • Weight
    2.1kg
  • Cut Capacity
    12 Sheets
  • Size
    A3
  • Base Dimensions
    603x232mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome