Metal Bag Neck Sealer

Metal Bag Neck Sealer

Order Code: ZT1057694X

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Can be used to seal food bags, storage bags and can also be used with flat plastic tubing. Heavy duty metal with a corrosion-resistant paint finish. Has a metal base with foam anti-slip pads fitted and can also be fixed to table or desk by four screws for stability. 10mm neck opening for use with tape up to 12mm wide x 66m on 75mm cores.

Specifications for Metal Bag Neck Sealer
  • Type
    Sealer
  • Core Diameter
    75mm
  • Product Type
    Bag Neck Sealer
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome