Highlighter Wallet Assorted Pack of 6
0
1

Highlighter Wallet Assorted Pack of 6

Order Code: ZT1049448XCopy

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.515%
20 - 49£3.3210%
50 +£3.1415%


Description

Bright, fluorescent colours - light up important words with these long-lasting assorted colour highlighters.

Features and Benefits
• Chisel tip draws broad lines for highlighting and narrow lines for underlining
• Long-lasting fluorescent ink adds pops of neon colour to draw attention
• Suitable for most papers - will not fade on faxes
• Plastic barrel is both durable and lightweight

See full description
Specifications for Highlighter Wallet Assorted Pack of 6
  • Retractable
    Non-Retractable
  • Tip Size
    Broad
  • Refill Type
    Non-Refillable
  • MFR Part No.
    KF01909
  • Ink Colour
    Assorted
  • Line Width
    2.5mm
  • Box / Pack Quantity
    12
  • Pen Type
    Non Permanent
  • Type
    Highlighters
  • Nib Style
    Chisel
  • Attachment Type
    Clip
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome