Replacement Cutter for 2160 Punch Size 6mm ZSP2160

Replacement Cutter for 2160 Punch Size 6mm ZSP2160

Order Code: ZT1545258SCopy

£32.99 Inc VAT (20%)


Description

This high quality hollow core replacement punch cutter is designed for use with your Rapesco Extra High Capacity Heavy Duty Punch 2160 (HT14024). The double hardened metal cutter provides reliable and consistent punching when used with your machine. This pack contains one 6mm punch cutter.
Replacement cutter for Rapesco Extra High Capacity Heavy Duty Punch 2160 (HT14024)
Double hardened metal for reliable performance
Size: 6mm
Simply replace as necessary

See full description
Specifications for Replacement Cutter for 2160 Punch Size 6mm ZSP2160
  • MFR Part No.
    HT14022
  • Size
    6mm
  • Product Type
    Replacement Cutter
  • Colour
    Silver
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome