Spare Cutters for Hole Punches (Pack of 2) Zspcutter-Cw

Spare Cutters for Hole Punches (Pack of 2) Zspcutter-Cw

Order Code: ZT1544961S

£27.99 Inc VAT (20%)


Description

Punch precisely and powerfully every time with this pack of 2 replacement cutters for Rapesco PF2160 and 4400 power punches. Durable steel cuts effortlessly through your paper, replacing worn parts for a renewed punch quality. The hollow design removes paper chips to prevent blockages.
Replacement 6mm cutters for Rapesco hole punches
Fits PF2160 and 4400 heavy duty punches
Precise and powerful punching
Made from durable steel
Hollow design to remove paper chips
Pack of 2

See full description
Specifications for Spare Cutters for Hole Punches (Pack of 2) Zspcutter-Cw
  • MFR Part No.
    HT02824
  • Weight
    0.0201kg
  • Pack Quantity
    2
  • Diameter
    6mm
  • Product Type
    Replacement Cutters
  • Number of Holes
    2
  • Colour
    Grey
  • Sheet Capacity
    100
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome