Kraft Paper 80gsm 500mmx250m - LWP80HEX

Kraft Paper 80gsm 500mmx250m - LWP80HEX

Order Code: ZT4175822S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.245%


Description

An all-paper solution for wrapping fragile items for shipping. Can be rolled up and used to block/brace as well as for wrapping. The honeycomb design allows for the length to increase by at least 30% when stretched. A great environmentally friendly choice as this product is recyclable and biodegradable. This 80gsm paper roll is 500mm x 50m.
All-paper shipping honeycomb wrap
For wrapping fragile items or as block/brace when rolled
length to increases by up to 30% when stretched
Environmentally friendly wrap can be recycled and is biodegradable
80gsm paper
Size: 500mm x 250m
Colour: Buff

See full description
Specifications for Kraft Paper 80gsm 500mmx250m - LWP80HEX
  • Size
    500mm x 250m
  • Product Type
    Shipping Honeycomb Wrap
  • Colour
    Buff
  • Material
    Kraft Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome