Kraft Paper Counter Bags Strung White 10" 1000

Kraft Paper Counter Bags Strung White 10" 1000

Order Code: ZT2428601S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

JanSan Kraft Paper Counter Bags Strung White is a Kraft paper that is suitable for some bakery products and shops where price, rather than top quality printing results, is the most important requirement. As these counter bags are made from high quality paper, they've got more than enough strength to carry heavy loads without ripping or tearing. Strung with a fine cord, the bags can also be stored on hooks near to your counters for quick and easy access. These bags are made for use with cold, dry food, which makes them perfect for packaging everything from pastries and cookies to fruit and veg or loose confectionaries. Product features - Made from Kraft which makes it more durable than Sulphite. - Bags are suitable for food use Bags are strung in bundles of 100. - The bags can be commercially composted for more sustainable waste disposal - Paper material means the bags can also be recycled after use - These bags emit less carbon during production than plastic alternatives Specification: - 10"x10" / 27cm x 27cm

See full description
Specifications for Kraft Paper Counter Bags Strung White 10" 1000
  • Colour
    White
  • Product Type
    Carrier Bags
  • Size
    10inx10in / 27cm x 27cm
  • Material
    Kraft Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome