Kraft Paper Sleeve Brown for 12/16oz Cups 1000

Kraft Paper Sleeve Brown for 12/16oz Cups 1000

Order Code: ZT2429194S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

JanSan Kraft Paper Sleeve Brown for 12/16oz Cups are made to fit our 12 to 16oz oz coffee cups, and offer your customer extra protection from single wall cups and can be home composted. Add practical solutions to your takeaway drinks services, with these high-quality corrugated disposable cup sleeves. Designed for use with 8oz disposable hot drink cups, these coffee cup sleeves offer superb heat insulation, maintaining the temperature of your teas, coffees and hot chocolates while ensuring your patrons' hands stay cool and protected at all times. The sleeve design also provides a better grip when carrying, reducing spills and drops in your premises whilst reducing the risk of burn injuries. Sold in a bulk pack of 1000, these disposable coffee cup sleeves will also last you through many services, saving you money on frequent replacement packs. Product features: - Keeps guests' hands cool and prevents burn injuries - Offers great heat insulation to keep drinks hot for longer - Gives customers a better grip of their drink - Easy to apply to disposable cups during busy periods of service - Supplied in a pack of 1000 for long-lasting stock - Perfect for use with coffees, teas and hot chocolates during the winter months Specification: - Carton quantity: 1000 - Carton Size LxWxH (cm): 36.0 x 28.0 x 32.0 - Raw material: Paper - Dimensions top LxW (mm): 60x125 - Dimensions base LxW (mm): 90x90

See full description
Specifications for Kraft Paper Sleeve Brown for 12/16oz Cups 1000
  • Colour
    Brown
  • Material
    Paper
  • Product Type
    Cup Sleeves & Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome