Adhesive Label Dispenser, Wall Mounted Label Dispenser, LxWxH 200 X 215 X 110mm

Adhesive Label Dispenser, Wall Mounted Label Dispenser, LxWxH 200 X 215 X 110mm

Order Code: ZT2679073S

200mm
£219.99 Inc VAT (20%)


Description

Adhesive label dispenser, wall mounted label dispenser, LxWxH 200 x 215 x 110 mm. Supplied = assembled. For roll width = 200 mm. Number of dividers = 4 pcs. Length = 200 mm. Width = 215 mm. Height = 110 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Wall mounted label dispenser Robust metal housing, dividers and clamping ring to insert multiple rolls of labels. Wall or tabletop mounting directly at the point of use - saves space on the work table. External roll max. 170 mm.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome