Price Labeller, Label Size WxH 26 X 12mm, For Single Line Printing

Price Labeller, Label Size WxH 26 X 12mm, For Single Line Printing

Order Code: ZT2745623S

£399.99 Inc VAT (20%)


Description

Price labeller, label size WxH 26 x 12 mm, for single line printing. Supplied = assembled. Label height = 12 mm. Max. label width = 26 mm. Model = for single line printing. Product type = label dispensers. Consistent print quality, robust housing. Long life colour rolls for approx. 50000 prints. Clean, simple exchange of colour rolls. Ergonomic soft-touch handle. For label width x height 26 x 12 mm. Single line printing, up to 6 digits.

See full description
Specifications for Price Labeller, Label Size WxH 26 X 12mm, For Single Line Printing
  • Product Type
    Label Dispensers
  • Supplied
    Assembled
  • Label Width
    26mm
  • Label Height
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome