Price Labeller, Label Size WxH 29 X 28mm, For Two-Line Printing

Order Code: ZT2700005S

£539.99 Inc VAT (20%)


Description

Price labeller, label size WxH 29 x 28 mm, for two-line printing. Supplied = assembled. Label height = 28 mm. Max. label width = 29 mm. Model = for two-line printing. Product type = label dispensers. Consistent print quality, robust housing. Long life colour rolls for approx. 50000 prints. Clean, simple exchange of colour rolls. Ergonomic soft-touch handle. For label width x height 29 x 28 mm. For two-line imprints. Max. 10 characters on top and 6 digits below, e.g. item no. with price.

See full description
Specifications for Price Labeller, Label Size WxH 29 X 28mm, For Two-Line Printing
  • Product Type
    Label Dispensers
  • Supplied
    Assembled
  • Label Width
    29mm
  • Label Height
    28mm