Brady BBP33 Label Printer with Brady Workstation Product & Wire ID Suite EACH

Order Code: ZT1267701S

£1,999.99 Inc VAT (20%)


Description

BBP33 Label Printer w PWID Suite

Specifications for Brady BBP33 Label Printer with Brady Workstation Product & Wire ID Suite EACH
  • Type
    Label printers
  • Pack Size
    Each
  • Product Code
    LAB4598
  • Product Type
    Label Printers
  • Power Source
    AC adapter
  • Storage Temperature
    20 - 50°C
  • Dimensions (W x D x H)
    230.6 x 304.8 x 241.6mm
  • Storage Humidity
    15 - 90 (non condensing)%
  • Display Type
    Monocolour LCD screen
  • Max Print Length
    177mm
  • Print Technology
    Thermal transfer
  • Max Print Width
    101.6mm
  • Print Speed
    101.6mm/s
  • Display
    Monocolour LCD screen
  • For Use With
    Continuous & die cut labels
  • Resolution
    300dpi
    300dpi
  • Colour Capability
    Monocolour
  • Internal Memory
    512MB RAM, 195 MB IFFS flash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome