Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machines
Brother TZE-535 12mm P-Touch Tape White/Blue
Order Code:
ZT1021688P
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machines/brother-tze-535-12mm-p-touch-tape-white-blue/p/ZT1021688P
Add to quotation
Schedule an order and save 5%
View all Labelling Machines
Description unavailable
Specifications
Specifications for Brother TZE-535 12mm P-Touch Tape White/Blue
Product Type
P-Touch Tape
Colour
White/Blue
Width
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome