Label Manager 420P
0
1
2

Label Manager 420P

Order Code: ZT1055605X

£199.99 Inc VAT (20%)


Description

The best choice for anyone who depends on labels to create a more efficient and productive workplace.
? Use standalone ? or connect via USB to your PC or Mac and use DYMO Label Software (1) to print barcodes, logos, batch labels from data files, and much more
? Large 4-line backlit display ? shows text effects on screen before you print.
? 8 fonts, 7 font sizes, 10 text styles, 8 boxes plus underline.
? Powered by a rechargeable lithium-ion battery ? no more disposable AA battery expense and inconvenience.
? Uses DYMO D1 labels in 6mm, 9mm, 12mm, and 19mm widths.
(1)DYMO Label Software is compatible with Windows Vista, Windows 7,
Windows XP,
Mac OS
v10.5.8 or later.

See full description
Specifications for Label Manager 420P
  • Type
    Labelling Manager
  • MFR Part No.
    S0915490
  • Model Number
    LM 420P
  • Includes
    Integrated rechargeable battery
  • Colour
    Black
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome