Labelmanager 160 Handheld Label Machine VP comes with 3 Tapes
0
1

Labelmanager 160 Handheld Label Machine VP comes with 3 Tapes

Order Code: ZT3477733SCopy

£89.99 Inc VAT (20%)


Description

Create and print customised labels with the LabelManager™ 160 value pack label maker from Dymo®. The large LCD screen display is clear and easy to use, while the QWERTY keyboard and one-touch Smart keys allow for quick typing and formatting.

The LabelManager™ 160 provides over twenty ways to form text and provides access to over two-hundred symbols and clip-art images for maximum customisation.

Features and Benefits
• External cassette made from 100% recycled material
• Requires no ink or toner saving on consumable expenses
• Prints up to 12mm wide labels to suit all your labelling needs

Contents
• 1x LabelManager™ 160
• 3x D1 label cassettes (black on white 12mm x 7m)
• 1x Quick start guide

Typical Applications
• Offices
• Warehouse settings
• Domestic

Standards
• ISO 9001
• ISO 14001

Notes
• Requires 6x AAA alkaline batteries - sold separately

See full description
Specifications for Labelmanager 160 Handheld Label Machine VP comes with 3 Tapes
  • Model Number
    160
  • MFR Part No.
    2142267
  • Type
    Labelling Machine
  • Product Type
    Handheld Label Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome