M1011 Industrial Tapewriter

Order Code: ZT3382240S

£429.99 Inc VAT (20%)


Description

Industrial tapewriter, tape hole cutter, suitable for use in moulding, electrical, oil & building industries, embosses on 12mm Stainless Steel & Aluminium tapes. The industrial-strength Rhino M1011 embosses ½\" (12 mm) stainless steel and aluminum labels – with or without adhesive – that resist extreme weather, temperature, chemical, and UV exposure. This tough, durable embosser features an easy-to-use label cutting handle that cuts square or rounded edges, hole and cable tie punches, a trailing-edge measuring gauge, and a rugged cast-aluminum frame to withstand tough working conditions. With a deep emboss to ensure excellent character legibility, the Rhino M1011 is every bit as tough and durable as the labels it creates.

With a deep emboss to ensure excellent character legibility, the Rhino M1011 is every bit as tough and durable as the labels it creates.

The Rhino M1011 kit includes:
1 - Rhino M1011 metal tape embosser with horizontal character wheel (4.775 mm) and reverse image wheel
1 - Roll 12 mm x 3, 65 m non-adhesive aluminum tape
1 - Roll 12 mm x 4, 80m non-adhesive stainless steel tape
1 - Hard carry case

See full description
Specifications for M1011 Industrial Tapewriter
  • Product Type
    Industrial Tapewriter