Omega Home Embossing Label Maker S0717930

Order Code: ZT2121458S

£17.99 Inc VAT (20%)


Description

Dymo Omega Home Embossing Label Maker S0717930 Intuitive îturn and clickî labelling system. Uses 9mm wide tape, available in 6 colours. White tab-cut characters printed 3.7 mm high, Ä and @ signs on the selector wheel. Pre-loaded with 9mm wide DYMO embossing tape, text can be centred on the label by the use of the start/stop marks. Easy cassette-loading.

See full description
Specifications for Omega Home Embossing Label Maker S0717930
  • Depth
    144.7mm
  • Width
    170.2mm
  • Height
    271.1mm
  • Colour
    Grey/Black
  • Form
    Handheld Machine
  • Product Type
    Label Writers
  • Tape Width
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome