P-Touch 12mm Black on Silver Labelling Tape TZEMPSL31

P-Touch 12mm Black on Silver Labelling Tape TZEMPSL31

Order Code: ZT1544322SCopy

£7.99 Inc VAT (20%)


Description

Compatible with a wide range of Brother's P-touch printers, this genuine TZe-MPSL31 labelling tape cassette is especially versatile thanks to its eye catching black on silver lace patterned colour. Making it a fun addition to crafts, cards and gifts and is useful around the home, office and in other workplaces. Developed to withstand extremes of temperature and resistant to chemicals, abrasion, sunlight and submersion in water. This tape suitable for both indoor and outdoor use.
Replacement TZe tape roll for Brother P-Touch labelmakers
Laminated to protect from extreme temperatures, abrasion, water and chemical damage
High quality genuine Brother cassette
Ensure durable, easily readable results
Suitable for indoor and outdoor use
Supplied on 4m roll
Width: 12mm
Black on Silver Tape

See full description
Specifications for P-Touch 12mm Black on Silver Labelling Tape TZEMPSL31
  • MFR Part No.
    BA77022
  • Weight
    0.032kg
  • Product Type
    Labelling Tape
  • Material
    Laminated
  • Width
    12mm
  • Colour
    Black on Silver
  • Roll Width
    12mm
  • Tape Length
    4m
  • Roll Length
    4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome