TZE-SE5 Label-Making Tape Black on White TZ/TZe
0
1
2
3

TZE-SE5 Label-Making Tape Black on White TZ/TZe

Order Code: ZT1117963S

£34.99 Inc VAT (20%)


Description

Brother TZE-SE5. Label colour: Black on white, Tape type: TZ/TZe, Product colour: Black. Tape width: 2.4 cm, Tape length: 8 m, Quantity per pack: 1 pc (s)

Specifications for TZE-SE5 Label-Making Tape Black on White TZ/TZe
  • Weight
    0.08kg
  • Depth
    3mm
  • Height
    155mm
  • Width
    68mm
  • Roll Width
    24mm
  • Colour
    Black/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome