1. Office Supplies & Packaging/
  2. Office & Shipping Electronics/
  3. Labels & Label Makers/
  4. Labelling Tapes
Vinyl Industrial Labels

Vinyl Industrial Labels


Select
Select
See all variants from
£16.99

Inc VAT (20%)

Up to 4% off

See all variants from £16.99

Description

DYMO® Industrial labels are heat- chemical- and UV-resistant, and backed by industrial-strength adhesives that stick and stay stuck in harsh conditions. Thermal transfer printing technology produces labels that are durable, smear-proof and resistant to chemicals, solvents, heat, UV and more. All DYMO® labels are packaged in easy-to-load cartridges, and feature an 'easy-peel' split backing that makes applying labels a snap. For use with Rhino™ series.

Vinyl labels offer moisture, chemical and UV resistance, making them ideal for labeling both indoors and outdoors. Available in the widest range of colors that adhere to OSHA, ANSI and ISO color standards. UL recognised as a component to UL 969.

Features and Benefits
• Industrial Labels Properties
• Easy-Peel Backing
• Quickly and easily remove label backing for trouble-free application.
• UV Resistant
• Water Resistant
• Temperature resistant, from -40°C to 80°C
• Oil Resistant
• Chemical Resistant

Images are for illustration purposes only

See full description

Feature Attributes

Length:

5.5 m

Number of Labels:

Continuous tape

Pack Quantity:

1

Material:

Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome